Precision dial gauge Accuracy grade: DIN 878
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
- Scale value 0.01 mm
- Rugged metal housing, impact-proof
- Toothed rack, gear wheels from hardened tool steel
- Clamping shank, stainless, hardened and ground
- Adjustable tolerance marks
- Locking screw
- Replaceable probe pins
- Supplied in plastic bag
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!