Welcome to Würth Turkey For trade customers only
Precision crepe tape Strong

For detailed information, other images and documents, please select individual articles from the following table.

Precision crepe tape Strong

Fibre-reinforced special paper tape that meets the toughest requirements for masking in the painting, metalworking and automotive sectors

See product details

Available in 1 version

Individual price display after login
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
Fibre-reinforced washi paper


  • Fibre reinforcement in the rice paper reduces unwanted tearing

  • Brilliantly suited for both solvent- and water-based paint systems

  • The supple material allows very precise bonding

  • Particularly fine paint edges can be achieved with no paint runs due to the very thin masking tape


High adhesive strength and residue-free


  • Excellent, high-strength adhesion due to high adhesive force

  • Suitable for most smooth, unfinished and uneven substrates due to the chosen acrylate adhesive

  • Slightly damp surfaces do not present a problem for the adhesive

  • The crepe tape has excellent wet strength, making it suitable for wet sanding


Heat- and UV-resistant


  • Also suitable for longer-term applications outdoors due to its UV resistance of up to four months

  • Heat-resistant up to +150 °C for max. one hour and therefore excellent for painting work requiring oven drying
Notice
  • The tape must be removed when dry

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.