For detailed information, other images and documents, please select individual articles from the following table.
Position finder MD 12
Digital position finder for locating metal, wood and electrical cables
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Easy detection
- Automatic calibration ensures quick operation with no measurement errors
- Straightforward location of live and de-energised cables
- Clear drilling guide with a three-colour LED ring and accurate indication of the object centre using the "centre finder" scale
- Illuminated display means results can be read out easily even in low light
- Three detection modes: Dry walling mode, metal mode and live cable mode
- Deep locating depth enables the location of objects up to 120 mm deep
Convenient to use
- Compact and ergonomic design for comfortable operation
- Long battery life with automatic switch-off after 5 minutes of inactivity
Securing water pipes
Locating iron reinforcements
Location of live and de-energized lines
The position finder can be used in a variety of fields to locate ferrous and non-ferrous metals, wooden substructures and live cables. This makes it ideal for construction and renovation projects, installations and for mounting fixtures on walls and ceilings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!