For detailed information, other images and documents, please select individual articles from the following table.
Clay series cleaning pad
Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Easily removes stubborn residue and dirt from painted surfaces that cannot be removed by conventional cleaning, producing a mirror-like finish.
- Especially gentle cleaning owing to very low heat development and avoidance of aggressive cleaning agents.
- Washable and reusable
- Considerable time, energy and cost savings
- Very easy to apply
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For fast and effortless removal of paint spray mist, resin, tar and insect remains, especially in the detailing of new and used vehicles. Painted surfaces, glass, chrome, etc.
Rinse the area to be cleaned and the cleaning pad thoroughly with water or PH neutral car shampoo (we recommend highly diluted R1 cleaner art. 0893125005). Then treat the damp surface with the cleaning pad, without applying pressure. To clean with the cleaning pad, the surface and the cleaning pad must always be damp. We recommend moistening the surface and the cleaning pad with a pump spray bottle as required during the cleaning process. After completing the cleaning process, simply remove any residue with a microfibre cloth. The surface is perfectly prepared for polishing or sealing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!