Welcome to Würth Turkey For trade customers only
Pneumatic impact screwdriver DSS 1 inch L

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1 inch L

Highly robust, powerful impact screwdriver with long square drive.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 00

Prices for customers after login

Very durable


Robust aluminium housing



Very handy and user-friendly


Ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.



Low air consumption, despite maximum performance values and long service life


High-quality double hammer impact mechanism

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended

  • Plug-in nipple not included in scope of delivery