DSS 1/2 inch F pneumatic impact wrench
For detailed information, other images and documents, please select individual articles from the following table.
DSS 1/2 inch F pneumatic impact wrench
Super-compact impact wrench in robust aluminium housing in gun design with adjustable throttle switch for left- and right-handed use
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Excellent power-to-weight ratio
- Up to 610 Nm max. breakaway torque at a weight of 1.15 kg
- Can be used wherever manual screwing is possible
- 6-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing always ensures optimum, user-friendly adjustment for the relevant application
- Air intake can be rotated in almost any direction, allowing maximum comfort without the air hose getting in the way
- Flexible and adjustable throttle switch allows equally convenient use for left- and right-handed users
Notice
- Recommended maximum screw size: M14
- Impact wrenches are not dynamometric wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench
- When the impact wrench is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!