Welcome to Würth Turkey For trade customers only
Inflatable boat and bumper cleaner Cleaner for all light, neoprene, PVC, semi-rigid or inflatable boats.
Inflatable boat and bumper cleaner  Cleaner for all light, neoprene, PVC, semi-rigid or inflatable boats. - 1
Inflatable boat and bumper cleaner  Cleaner for all light, neoprene, PVC, semi-rigid or inflatable boats. - 2
Inflatable boat and bumper cleaner  Cleaner for all light, neoprene, PVC, semi-rigid or inflatable boats. - 3
Inflatable boat and bumper cleaner  Cleaner for all light, neoprene, PVC, semi-rigid or inflatable boats. - 4
Inflatable boat and bumper cleaner  Cleaner for all light, neoprene, PVC, semi-rigid or inflatable boats. - 5

For detailed information, other images and documents, please select individual articles from the following table.

Inflatable boat and bumper cleaner Cleaner for all light, neoprene, PVC, semi-rigid or inflatable boats.

See product details

Available in 1 version

Individual price display after login
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
Features


  • Does not contain solvents.

  • Highly concentrated.

  • Compact jet and spray jet trigger.

  • Anti-limescale effect.

  • Free from AOX and silicones.

  • Completely soluble in hot or cold water.


Advantages


  • Free from solvents and is formulated based on surfactants.

  • Its high concentration works quickly, reducing the cleaning time.

  • Removes limescale stains on the hull and deck.


Benefits


  • Does not damage most boat components. We recommend testing in inconspicuous areas to determine compatibility with different materials.

  • Due to its high concentration, it can be dosed based on the degree of contamination.

  • Its compact jet and spray jet trigger allows for both indoor and outdoor use, without fear of wind blowing the spray back at you.
Notice

Do not allow the product to dry on the treated surface exposed to the sun.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.