SHARK plastic multi-purpose anchor with collar
For detailed information, other images and documents, please select individual articles from the following table.
SHARK plastic multi-purpose anchor with collar
Universal anchors for fastenings in almost all building materials for the lower load range
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
Efficient screw installation
- Screw has low screw-in torque
- Preformed thread in the head for optimal screw guidance and secure hold
- Locking edges running lengthwise provide an effective anti-rotation lock in solid and perforated blocks, gypsum plasterboard and concrete, but are not suitable for wood or metal
- Wings as anti-rotation lock in solid or hollow block bricks
Resistance
- Resistant to rotting, weathering and ageing
Ideal fastening in various materials
- Secure hold due to mechanical interlock and friction locking, ideal for hollow walls
- Stable mechanical interlock in hollow bricks/walls by knotting together or buckling the expanding segments
- Three sections for positive-locking or friction-locking anchoring, which enables secure fastening
Notice
For installation, we recommend the ASSY-D screw.
Drill the hole
Clean the drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Application area
- Can be used with the largest possible screw diameter in solid and hollow block bricks, always enabling strong hold
- In gypsum plasterboard panels, particle board, wood panels etc.
- For use with hanger bolts, hooks, lifting eye bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!