Welcome to Würth Turkey For trade customers only
Pistol grip ratchet magazine screwdriver, set 2 8 pieces
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 1
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 2
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 3
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 4
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 5
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 6
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Pistol grip ratchet magazine screwdriver, set 2 8 pieces

Consists of a pistol grip ratchet multi-bit screwdriver with LED light and 7 bits

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 00

Prices for customers after login

High-performance ratchet screwdriver


  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. torque of 40 Nm


2C grip for optimum ergonomic work


  • Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle


LED technology


  • Working area is always well lit, lights the screw directly


Light: 2 bright LEDs, battery LR41 4.5 V



Blade: Short bit holder blade with magnet, brushed chromium-plated



Output: DIN 3126-D 6.3



Contents: 8 pcs.


  • 1 pistol grip ratchet magazine screwdriver with LED light (empty)

  • 1 bit each of AW 10; AW 20; PZ 1; PZ 2; TX 10; TX 20; slotted 0.8 x 5.5 mm