PU express assembly adhesive Light yellow
For detailed information, other images and documents, please select individual articles from the following table.
PU express assembly adhesive Light yellow
Single-component, fast-curing, polyurethane-based assembly adhesive.
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
Fast curing, short pressing duration, excellent bonding on many types of surface.
Can be applied on both horizontal and vertical surfaces, does not run.
Does not contain solvents.
D4 strength approved according to DIN/EN 204 standards. Resistant to water and moisture after curing.
Can be applied on both horizontal and vertical surfaces, does not run.
Does not contain solvents.
D4 strength approved according to DIN/EN 204 standards. Resistant to water and moisture after curing.
NoticeShelf life of the product may be shortened if stored at over +35°C. Not suitable for bonding polyethylene, polypropylene, nylon or ABS surfaces.
Application areaUsed for bonding many structural materials such as wood, MDF, concrete, metal, polystyrene, PVC, granite, polycarbonate, glass and ceramics.
InstructionsThe surface must be clean and free of dust and oil. Recommended application temperature is between +5°C and +35°C. Perform the application on one side as a thin layer and bring the parts together in 5 minutes at most. Surfaces must be pressed against each other for 15–20 minutes after bringing them together.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!