Metric double box-end wrench 5 pieces with POWERDRIV® drive
For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench 5 pieces with POWERDRIV® drive
Open-form ZEBRA® professional-quality tool
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
Practical assortment of 5 pieces with metric double-end flare-nut wrenches and wall-mounted holder
- The practical plastic holder for wall mounting with screws keeps the double box-end wrenches clearly organised. This makes them ideal as basic workshop equipment
Ergonomic double open-end wrench for demanding work
- The double box-end wrench with two widths across flats, 15° offset and 5° box-end ensures efficient power transmission to save time and effort
- The heads have a very strong design and can withstand even demanding work
Extremely high quality for a long service life
- The double open-end wrench complies with DIN 3118
- With proven chrome-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
Application area
Tightening and loosening union nuts and pipe screw joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!