For detailed information, other images and documents, please select individual articles from the following table.
Sound-absorbing lining
For sound absorption, temperature insulation and visual improvement on engine and luggage compartment hoods, doors, etc.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Polyurethane soft foam mats
- Colour: Foam: grey; top layer: Black
- With an enclosed, highly elastic polyurethane top layer on one side
- Self-adhesive
- Resistant to water, salt water, engine oil, fuels, solvents, etc.
- Impermeable to air and most liquids
- High adhesive strength
- Temperature resistant –30°C to +80°C (1 hour at +180°C)
Store tightly sealed in original packaging in a dry place at temperatures between +15 °C and +25 °C without exposure to direct sunlight. Shelf life of 12 months.
The foam's fire properties meet standard FMVSS 302
For sound insulation in machines, switch housings, air-conditioning units, ventilation ducts and sheet metal panelling. Especially suitable for thin sheet metal panelling in automotive construction (engine and boot).
In order to achieve proper bonding, the surface must be dry, free of dust, oil and grease and be load bearing. The surface must be checked for compatibility with the cleaner/self-adhesive coating. Proceed carefully when gluing as once the self-adhesive coating comes into contact with the surface, no corrections can be made. Ensure that sufficient pressure is applied and that air pockets are avoided during application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!