Welcome to Würth Turkey For trade customers only
Neutral silicone

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone

High-performance sealant and filler for general purposes, with a neutral curing system and a wide range of applications.

See product details

Available in 11 versions

Individual price display after login
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
  • Extremely resistant to adverse weather, UV rays and wear.

  • Retains its properties at high and low temperatures (-60°C, +180°C).

  • Does not cause corrosion in construction materials.

  • Cures without odour and provides an excellent bond without a primer on many perforated and smooth surfaces.

  • Cures with the moisture in the air and stays permanently elastic after curing.

  • Does not contain solvent and is 100% silicone.

  • Cures without odour.
NoticeDoes not retain paint on its surface. Cannot be applied on frozen or wet surfaces. Since it requires moisture for curing, it should be used in completely confined spaces with no air contact. Avoid direct contact with food.