For detailed information, other images and documents, please select individual articles from the following table.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Quick, cost-effective installation
Pre-assembled: no need to search for the right screw
Also suitable for ducts
Can be removed via drive in screw head
Properties
- UV-resistant
- Plastic anchors made of high-quality polyamide: resistant to mould
- Heat resistant -40 to +150°C
- Halogen- and silicone-free
Can be used for concrete, solid brick, calcium silicate block, aerated concrete, vertically perforated brick, hollow calcium silicate block, screed and plasterboard
For fastening non-load-bearing elements and light loads in construction, metalworking, sanitary and electrical applications
Flat head: Securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!