Welcome to Würth Turkey For trade customers only
Multiclean cleaning liquid

For detailed information, other images and documents, please select individual articles from the following table.

Multiclean cleaning liquid

For cleaning and temporary lubrication in physiologically and ecologically sensitive areas. NSF-certified.

See product details

Available in 1 version

Individual price display after login
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
Can be used in areas in which food is processed or stored, NSF H1 and K1


The product may come into contact with foodstuffs for technical reasons



Good cleaning and degreasing performance


Removes oils, encrusted resin and silicone residues



Good material compatibility



Acetone-free



AOX and silicone-free

Notice

If used in areas in which food is processed or stored, only the minimum quantity technically required may be used.


NSF = internationally recognised organisation for the supervision and registration of products used in the food industry


VbF = Ordinance on Combustible Liquids (no longer valid as of 01.01.2004) has been replaced by the BetrSichV [Operational Safety Ordinance] (valid as of 03.10.2002)

NSF H1 and K1 registered (no.: 135926), meets the requirements of USDA 1998 H1

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.