Welcome to Würth Turkey For trade customers only
Multi-ratcheting combination wrenches, metric and inch 6 pieces with POWERDRIV® drive
Multi-ratcheting combination wrenches, metric and inch 6 pieces with POWERDRIV<SUP>®</SUP> drive - 1
Multi-ratcheting combination wrenches, metric and inch 6 pieces with POWERDRIV<SUP>®</SUP> drive - 2
Multi-ratcheting combination wrenches, metric and inch 6 pieces with POWERDRIV<SUP>®</SUP> drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Multi-ratcheting combination wrenches, metric and inch 6 pieces with POWERDRIV® drive

Narrow shape, ZEBRA® professional-quality tool

See product details

Available in 1 version
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
Practical assortment of 6 pieces with multi-ratcheting combination wrenches and wall bracket


  • The high-quality multi-ratcheting combination wrenches are bundled in a set

  • The practical plastic holder for wall mounting with screws arranges the multi-ratcheting combination wrenches clearly

  • This makes them ideal as workshop basic equipment


Special tool with box-end wrench and open-end wrench


  • More free space for fingers or for negotiating obstacles owing to 15° angle of box-end wrench

  • The extremely strong open end inclined by 15° loosens even seized screws

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chrome-vanadium steel

  • The surfaces are chrome plated and gloss polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the multi-ratcheting combination wrench reduces costs of replacement and storage
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.