For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose grease III
Physiologically inert, colourless grease with a multi-functional combination of additives.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Can be used in areas in which food is processed or stored
- Highly adhesive
- Squeeze-stable and resistant to oxidation
- Promotes sealing
- Resistant to dust and water
- Resin, acid and silicone-free
NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.
NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Physiologically non-hazardous, colourless grease with multi-functional additive combination for lubricating and protecting seals, jointed and moving parts in which there is a risk of direct contact between the lubricant and foodstuffs.
Clean the lubricating point thoroughly before filling for the first time. Fill the bearing house up to about halfway. Observe the bearing manufacturer specifications. Avoid mixing with other greases wherever possible. If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!