Welcome to Würth Turkey For trade customers only
Double-sided film adhesive tape Ultratack
Double-sided film adhesive tape Ultratack  - 1
Double-sided film adhesive tape Ultratack  - 2
Double-sided film adhesive tape Ultratack  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided film adhesive tape Ultratack

Highly adhesive, double-sided PET tape for indoor and outdoor use

See product details

Available in 1 version
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
Heat resistance up to 200°C - short term



Extremely high and long-lasting adhesive strength


  • Excellent adhesive strength

  • Solvent acrylate adhesive with high shear strength


Suitable for indoor and outdoor use


Outstanding resistance to UV and weathering

Notice

Ideal processing temperature approx. +10°C to 49°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +200°C (short term).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.