Welcome to Würth Turkey For trade customers only
Metal restorer
Metal restorer - 1
Metal restorer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Metal restorer

Powerful metal grinding paste for removing the most stubborn dirt on metal. NSF-certified.

See product details

Available in 1 version

Individual price display after login
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
Contains activated citric acid


Stubborn dirt such as metal oxidation, surface rust, verdigris, limescale and boiler scale is reliably removed with action gentle on materials



Natural aluminium oxide is used as an abrasive substance


  • Supports effective cleaning with different grain sizes

  • The spherical shape and hardness* of the aluminium oxide ensure gentle, mild yet still powerful cleaning


Protective additives with moisturising properties


  • Producing a smooth surface that repels water

  • Effective at preventing re-soiling


Highly viscous and therefore does not run on vertical surfaces



Tested for use in areas where food is processed or stored


Safe to use in areas where food is processed or stored, such as commercial kitchens, canteens, abattoirs, food transport etc.


Proof of Performance

NSF A1-registered (no.: 135792), meets the requirements of USDA A1

Notice

Avoid direct contact with food. Do not use on anodised aluminium, galvanised or painted surfaces.



Recommendation: Pre-clean using stainless steel power cleaner, art. no. 08931212. Stainless steel care oil, art. no. 08931210, optimises the cleaning and care effect, thereby providing a perfect surface finish.



Mohs scale of hardness:


  • Talc 1

  • Gypsum 2

  • Apatite 5

  • Quartz 7

  • Aluminium oxide (abrasive) 8

  • Sapphire 9

  • Diamond 10
Application area

NSF A1-registered (no.: 135792), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.