The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Leak detector
Detects leaking areas in compressed air and gas systems
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Effortless, time-saving detection of pressurised, leaking areas with success guaranteed
- Non-flammable, therefore can also be used on systems, containers and pipes with flammable gases
- Processing temperature: +5°C to +50°C
- Freezes at 0°C
Resistant to frost, can be applied again once thawed. When using with systems containing oxygen, it must be ensured that these are constantly pressurised during testing. If not, low pressure could result in the leak-finding fluid entering the system and reacting with the oxygen. Rinse residual leak-finding fluid out with clear water immediately after testing. Only spray suspected areas lightly; leaks are shown by foam forming
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Compressed gas, heating gas and compressed air systems of all kinds, welding equipment, gas cylinders, storage and transport tanks, compressors, refrigeration and air-conditioning systems, fire extinguishers and diving equipment, heating systems and appliances in industry and crafts, household and camping, in gas extraction and filling plants.
Spray pressurised systems from a distance of 30 to 50 cm, otherwise first apply pressure with a gas or air. Check all connection points, including solder joints and welding seams. A leak is shown by foam bubbles forming. Observe for some time if there are very small leaks.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!