Layer thickness gauge with integrated measuring probe
For detailed information, other images and documents, please select individual articles from the following table.
Layer thickness gauge with integrated measuring probe
Compact device for one-handed operation with multi-functional button
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Automatic substrate change: safe, fast measuring without calibration
- Manual change of substrate setting by user also possible
- High measuring accuracy over entire measuring range
- Wide range of applications due to dual probe
- Long-term use with gentle measurement thanks to polished ruby measuring heads
- Proven technology: Hall sensors and eddy current technology
- Acoustic signal on start of measurement
- Automatic switch-on/switch-off
- Illuminated LCD display provides information on the measured value, battery status, unit of measurement and operating mode
- Measurement display approx. 15 seconds
- Measuring range (Fe/NFe): 0-3,000 μm (μm/mils switching)
- Measuring time increment: Individual measurement: 850 ms
- Measurement display: from 0.0 to 999 in µm, from 1,000 µm in mm
- Min. measuring surface: Fe: 10x10 mm², NFe: 6x6 mm²
- Smallest curvature radius: Convex: 5 mm, concave: 25 mm
- Smallest thickness of base material: Fe: 0.2 mm, NFe: 0.05 mm
- Scope of delivery: Layer thickness measuring instruments, case, 2x reference plates (Fe and Al), strap, test certificate
Notice
- Measurements on plastics are not possible
- Batteries not included in scope of delivery
Application area
For a wide range of applications for non-destructive measurements on steel, ferrous and non-ferrous metals such as aluminium, zinc, copper, brass.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!