For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 3-19
Handy, lightweight and very precise distance meter for measuring lengths and calculating areas
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Robust and smart
- High measuring accuracy +/- 1.5 mm over the full measuring range of 0.2-100 m
- Easy to read thanks to large, illuminated three-line display
- Robust design with IP54 degree of protection against dust and splash water as well as extra-thick soft components for impact protection
- Fold-out measuring flap for easily determining the correct measuring position
- Smart features: Simple connection via Bluetooth and Android/iOS app makes it easy to transfer data and images to a tablet or smartphone
- Fewer problems when measuring thanks to automatic end piece detection of the measured object
- Ready to use straight away since no time-consuming pre-setting is required
- Long battery life enables prolonged use without frequent charging
Scope of delivery
- 2x 1.5 V AAA batteries
- Textile protective case
The WDM 3-19 complies with new ISO standard 1633-1
The laser distance meter can be used for all work requiring precise measurements, such as construction, building renovation, pipe laying, landscaping or surveying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!