For detailed information, other images and documents, please select individual articles from the following table.
Jump starter, 12-V Li-ion, Booster Ultra
Professional, very powerful jumpstarter of the latest generation. Starts all vehicles with 12 V on-board voltage.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Quality and performance in a compact design
- Use of high-quality materials and components.
- Excellent performance values thanks to high-quality Li-ion battery, thick cables and solid clamps.
- Override mode for the extra power boost.
- Easily transportable thanks to compact design in the storage case.
User-friendly and multi-functional
- Very simple to operate – connect, switch on, start.
- LED display for checking the charge status of the internal battery.
- Charging via USB possible using a socket or cigarette lighter connector.
- Can be used as a power bank thanks to USB output.
- 7-mode LED pocket torch.
Safe and reliable
- Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.
- Compliance with all relevant standards.
Scope of delivery
- Li-ion, Booster Ultra
- Charger, 230 V
- USB cable
- 12 V USB cigarette lighter adapter
- User handbook
- Storage case
The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation, and maintenance of the device must be suitably qualified.
The override mode must be used with extreme caution and only in exceptional cases as spark and reverse polarity protection are switched off!
Vehicles with diesel/petrol engines and 12 V electrical system.
1. Switch off the vehicle and remove the ignition key.
2. Connect the switched-off and fully charged jump starter.
3. First connect the red plus terminal to the positive battery terminal, then the black minus terminal to an earth point on the vehicle.
4. Switch on the jump starter and start the vehicle.
5. If necessary switch on override mode, if the vehicle battery is deeply discharged or the jump starter power is not sufficient.
5. Switch off the starter, then first remove the minus terminal followed by the plus terminal.
6. Recharge jump starter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!