Welcome to Würth Turkey For trade customers only
Connector EVERFIX DUPLO
Connector EVERFIX DUPLO - 1
Connector EVERFIX DUPLO - 2
Connector EVERFIX DUPLO - 3
Connector EVERFIX DUPLO - 4
Connector EVERFIX DUPLO - 5
Connector EVERFIX DUPLO - 6
Connector EVERFIX DUPLO - 7
Connector EVERFIX DUPLO - 8
Connector EVERFIX DUPLO - 9

For detailed information, other images and documents, please select individual articles from the following table.

Connector EVERFIX DUPLO

Fixed dual-bushing connector for furniture and panels

See product details

Available in 1 version

Individual price display after login
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
Invisible and cannot be removed



Exceptional stability



High shear resistance: 80 kg



Quick and easy assembly



Replaces wooden anchors, discs etc. with superior sealing characteristics



The 12-mm diameter enables flush assembly of structures with a minimum thickness of 16 mm



Contents:


  • plastic sleeves with self-locking rings made of steel 2 pcs

  • double steel pin 1 pc

  • marker 1 pc