Interchangeable cylinder cores for locking system MS 5000
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
- Disc cylinder with 6 closing interlocks
- Reversible key system for easy insertion into the cylinder
Notice
Master key system with up to 4000 or 1000 locking options possible on a standard order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!