Sendzimir galvanised steel insulation bolt W-MID
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
- Surface of head suitable for use as a plaster base
- Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole
- When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation bolt
Proof of Performance
Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/42058.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/42054.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/42501.jpg)
Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)
Application area
- For attaching hard and soft insulation materials, e.g. mineral wool, polystyrene, sandwich panels, cork on concrete, solid brick masonry, lightweight concrete, perforated brick masonry
- For use in push-through installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!