Welcome to Würth Turkey For trade customers only
Sendzimir galvanised steel insulation bolt W-MID

For detailed information, other images and documents, please select individual articles from the following table.

Sendzimir galvanised steel insulation bolt W-MID

Fire-resistant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 00

Prices for customers after login

  • Surface of head suitable for use as a plaster base

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation bolt
Proof of Performance

Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)

Drill the hole
Set anchor in place
Fasten insulation, knock in anchor until flush

Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)