For detailed information, other images and documents, please select individual articles from the following table.
Installation anchor
Rigid installation anchor for attaching window elements in the reveal and insulation level in line with technical guideline no. 20 or RAL guideline for installing windows and entry doors
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Material: Galvanised steel
Adjustment wheel drive: TX 30
Can be pre-assembled in the workshop
Rapid adjustments possible. The installation anchors are equipped with a gear unit.
Elements can be quickly and conveniently adjusted using a cordless screwdriver.

Premount assembly anchors at bottom and on side.

Position 113 mm dia. hole for mounting assembly anchor a maximum of 30 mm from inner side of frame. Attach sealing tape before fastening assembly anchor on frame profile.

Fold in assembly anchor to transport window

Fold out assembly anchor at construction site prior to installation.

Place window in wall opening.

Adjust window projection (max. 55 mm).
2 windows (105 m²)
Fasten lower assembly anchors.

Place window in water and adjust height at top and bottom according to joint width.

Time-saving adjustability of the windows and adjustment of the position of the assembly anchors with the gear unit using a battery-operated screwdriver and a long TX 30 bit.

Extend side assembly anchor until wall contact is made.
Plumb window.
Fasten lower assembly anchors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!