For detailed information, other images and documents, please select individual articles from the following table.
Hexagon socket set screw with truncated cone ISO 4026 A2 stainless steel 21H, plain
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!