For detailed information, other images and documents, please select individual articles from the following table.
High resistance Stop Fix
High-strength fixing of drive arbors
Register now and access our wide range of products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/41683.jpg)
Variants
Register now and access our wide range of products
For the highest shear stresses and for dynamic loads
Enlarges machine tolerances, seals and protects parts from corrosion
Parts cannot be separated
Quick hardening
Completely fills clearances
Dos System measuring end cap
- Practical, one-handed application using the patented measuring end cap
- The user always has one hand free.
- Dispensing system can be continuously adjusted
- Dispensing can be adjusted according to the application, and to minimise power consumption and costs
- No residue left in the dispensing neck
- More cost-effective due to almost complete emptying
NSF ANSI/61 certified
The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Hazardous. Follow the precautions for use
Used for assembling cylindrical parts, especially with clearances of as much as 0.20 mm and when maximum strength is required at ambient temperature for assemblies that do not need to be dismantled (shafts and pinions)
Particularly suitable for assemblies where the joints are subject to dynamic stresses
Can be used for fixing gears, discs, rings, pulleys, rotor shaft assemblies in electric motors, gearboxes
Surfaces must be clean and free from grease. Make sure that all the clearance is filled with STOP FIX
For sliding assemblies, apply the STOP FIX around the shaft and at the entrance to the ring, rotating slightly when assembling, to ensure it is properly distributed
For clamped assemblies, apply the STOP FIX quickly and carefully to the whole of both surfaces
For shrink fitting assemblies, apply a layer of STOP FIX to the shaft; the ring will be heated so that there is sufficient clearance when it is installed
Do not move the parts until there is sufficient strength for handling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!