Hand-lever grease gun for 400 g cartridges
For detailed information, other images and documents, please select individual articles from the following table.
Hand-lever grease gun for 400 g cartridges
(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Feed quantity can be dispensed up to 1.5 cm³
- Working pressure 400 bar
- Maximum pressure up to over 800 bar
- Actuating force 50 to 330 N with feed pressures from 50 to 400 bar
- Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards
- Supplied with reinforced rubber hose and nozzle (M10x1)
Notice
Supplied with reinforced rubber hose and mouthpiece (M10x1)
Application area
Application area
For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!