For detailed information, other images and documents, please select individual articles from the following table.
Impact drill SB 13-XE
Strong, universal 13 mm impact drill with ergonomic handle and simple switching from normal to impact mode
Register now and access our wide range of products

Variants
Register now and access our wide range of products
Stops the tool spinning in the drill chuck
Single-sleeve quick-action drill chuck with clamping force lock and tungsten carbide jaws
Faulty cables replaced or longer leads attached in seconds
Special connection system
High reliability and optimum power transmission
Solid metal planetary gears
Accidental changeover impossible
2-speed switch with lock on the outside of the housing
Clockwise/anti-clockwise rotation changeover switch on the top of the housing
Service cover for simple carbon brush replacement
Replacement carbon brushes are also found in the handle
Safe hold, even at high torques
Rugged additional handle with depth stop
Clamping neck conforms to Euro standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!