Welcome to Würth Turkey For trade customers only
Gypsum plasterboard anchor W-GS type K with reinforced centring point
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 1
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 2
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 3
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 4
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 5
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 6
Gypsum plasterboard anchor W-GS type K with reinforced centring point - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gypsum plasterboard anchor W-GS type K with reinforced centring point

For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 00

Prices for customers after login

  • High-quality plastic

  • Attachment via mechanical interlock

  • Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw

  • The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load

  • The twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the base material

  • Minimal space required behind panel (only 15 mm)

  • The component can be attached with wood screws or chipboard screws

  • The plasterboard plug and the screw can be inserted with the same bit

  • The lathe centre enables easy positioning and drilling into the panel

  • For installation, we recommend the ASSY®-D screw
Notice
  • To attach the component, use the ASSY®-D ∅4.5 mm- plug screw or a wood/particle board screw without drill bit tip, counter thread or ring thread

  • Use in damp areas in combination with a stainless steel screw

  • Type K made from fibreglass-reinforced plastic is suitable for standard gypsum panels
Application area

Coat rails

Press anchor tips into attachment surface

Screw in anchor until flush

Mount component