Welcome to Würth Turkey For trade customers only
Concealed full extension Dynamoov soft-close, 30 kg
Concealed full extension Dynamoov soft-close, 30 kg - 1
Concealed full extension Dynamoov soft-close, 30 kg - 2
Concealed full extension Dynamoov soft-close, 30 kg - 3
Concealed full extension Dynamoov soft-close, 30 kg - 4
Concealed full extension Dynamoov soft-close, 30 kg - 5
Concealed full extension Dynamoov soft-close, 30 kg - 6
Concealed full extension Dynamoov soft-close, 30 kg - 7
Concealed full extension Dynamoov soft-close, 30 kg - 8
Concealed full extension Dynamoov soft-close, 30 kg - 9
Concealed full extension Dynamoov soft-close, 30 kg - 10
Concealed full extension Dynamoov soft-close, 30 kg - 11
Concealed full extension Dynamoov soft-close, 30 kg - 12

For detailed information, other images and documents, please select individual articles from the following table.

Concealed full extension Dynamoov soft-close, 30 kg

With integrated air friction damping

See product details

Available in 1 version

Individual price display after login
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
Very quiet operation, no friction


Thanks to fully synchronised runners



Easy and precise performance


Thanks to abrasion-resistant plastic rollers



High lateral stability


Thanks to wide guide rails



Lowest withdrawal forces


Also suitable for small drawers



Narrow gap profile


Thanks to integrated front support

Notice

The appropriate lock coupling enables height adjustment.

Specified dimensions not binding. Subject to technical changes!