Welcome to Würth Turkey For trade customers only
Frame Nova Pro Scala H186 for H186 drawers
Frame Nova Pro Scala H186 for H186 drawers - 1
Frame Nova Pro Scala H186 for H186 drawers - 2
Frame Nova Pro Scala H186 for H186 drawers - 3
Frame Nova Pro Scala H186 for H186 drawers - 4
Frame Nova Pro Scala H186 for H186 drawers - 5
Frame Nova Pro Scala H186 for H186 drawers - 6
Frame Nova Pro Scala H186 for H186 drawers - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame Nova Pro Scala H186 for H186 drawers

See product details

Available in 1 version

Individual price display after login
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
  • Slender, enclosed frame

  • High stability up to 780 mm front height

  • Design bars for customisation

  • Integrated height, side and inclination adjustment

  • Optimal space usage thanks to straight internal sides and low installation width

  • Robust construction and high stability

  • Tool-free assembly and disassembly of front

  • Base and rear wall have the same width

  • No floor work needed
Notice

Sustainable packaging with packing unit PU 20. One box of 20 left frames and one box of 20 right frames are supplied as a set.

Application area

Dimensions subject to change. Subject to technical changes.