Welcome to Würth Turkey For trade customers only
Flap fitting Kinvaro T 71
Flap fitting  Kinvaro T 71 - 1
Flap fitting  Kinvaro T 71 - 2
Flap fitting  Kinvaro T 71 - 3
Flap fitting  Kinvaro T 71 - 4
Flap fitting  Kinvaro T 71 - 5
Flap fitting  Kinvaro T 71 - 6
Flap fitting  Kinvaro T 71 - 7
Flap fitting  Kinvaro T 71 - 8
Flap fitting  Kinvaro T 71 - 9
Flap fitting  Kinvaro T 71 - 10
Flap fitting  Kinvaro T 71 - 11
Flap fitting  Kinvaro T 71 - 12
Flap fitting  Kinvaro T 71 - 13
Flap fitting  Kinvaro T 71 - 14
Flap fitting  Kinvaro T 71 - 15
Flap fitting  Kinvaro T 71 - 16
Flap fitting  Kinvaro T 71 - 17

For detailed information, other images and documents, please select individual articles from the following table.

Flap fitting Kinvaro T 71

With integrated adjustable damping

See product details

Available in 1 version
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
  • No need for furniture hinges in upper base

  • Quicker to install

  • Safely holds flap open in any position

  • Further units can be installed above

  • Front assembles easily and without tools

  • Direct, three-dimensional adjustment of fronts

  • Maintenance-free


Large application range for large to extra large flaps


  • Flap width: 300-1200 mm

  • Flap height: 300-600 mm

  • Spring force suitable for a wide range of applications; from small, light natural wood flaps up to heavy-duty designs.

  • For various flap materials and weights, e.g. wood, MDF, glass with wide aluminium or wooden frames.


Exceptionally easy to open with a spring-loaded opening mechanism


  • Flaps are easy to open and close

  • Little effort required