Bevelled-edge chisel
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
- High-quality, finely ground chrome-vanadium blade prevents cutting edges from chipping
- Consistent hardness of 60-61 HRC ensures high edge retention and optimum effective lengths of blades
- The blade is finely ground and protected against corrosion due to a clear lacquer
- The wooden handle is made from white beech with a nut brown varnish
Produced in line with DIN 5139
Application area
The wood chisel is ideal for woodworking, carving and precision work both indoors and outdoors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!