Bevelled-edge chisel assortment 6 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Bevelled-edge chisel assortment 6 pieces
With high-quality, polished and clear-varnished chromium-vanadium blades and wooden handle.
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
- High-quality chrome vanadium blades, prevents cutting edges from chipping
- Consistent hardness of 60–61 HRC guarantees high edge retention and optimum effective lengths of blades
- Blades are polished and protected against corrosion with clear lacquer
- The wooden handle is made from hornbeam and varnished nut brown
Produced in line with DIN 5139
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!