Window construction screw, self-drilling, countersunk milling head, FEBOS®plus steel, zinc-plated, blue passivated, PH drive
For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, self-drilling, countersunk milling head, FEBOS®plus steel, zinc-plated, blue passivated, PH drive
For use in automatic systems, roller-sorted
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Self-tapping screw thread
- Head diameter 7.5 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice
Please also note the information on the overview page.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!