Expanding nut, type 4 Suitable for oval holes
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Expanding nut, type 4 Suitable for oval holes
Suitable for oval holes
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- One-sided connection, hence nut locking function
- Does not twist
- Does not oxidise
- High retention force and secure fit in the component
- Flange can serve as a spacer sleeve
- No direct contact between the sheet and the screw
- Can be used again after removal
Application area
Sheet fastening with screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!