For detailed information, other images and documents, please select individual articles from the following table.
Electrical brake bleeder for all cars and trucks (couplings) and all motorcycles
For all passenger and commercial vehicles (couplings) and all motorcycles
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Working pressure 2 bar (not adjustable)
Works from original canister up to 5 litres
No time-consuming decanting and no danger of brake fluid foaming or absorbing water.
Switches off when canister is empty to prevent air from being drawn in
No time-consuming bleeding of device when changing container.
Depressurised uncoupling from vehicle
Simply removal of filling hose without spraying brake fluid.
High-quality epoxy coating
Especially resistant to brake fluid
Scope of delivery:
- Device with canister mount and 3 rubber cones
- Euro adapter art. no. 071455 301 (E 20 for almost all European passenger vehicles)
Use only mineral oil-free brake fluids
Ideal for tyre services, filling stations, motorcycle workshops and as a second device for an alternative brake fluid.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!