Welcome to Würth Turkey For trade customers only
Full extension underfloor guide Dynapro soft-close, 60 kg
Full extension underfloor guide Dynapro soft-close, 60 kg - 1
Full extension underfloor guide Dynapro soft-close, 60 kg - 2
Full extension underfloor guide Dynapro soft-close, 60 kg - 3
Full extension underfloor guide Dynapro soft-close, 60 kg - 4
Full extension underfloor guide Dynapro soft-close, 60 kg - 5
Full extension underfloor guide Dynapro soft-close, 60 kg - 6
Full extension underfloor guide Dynapro soft-close, 60 kg - 7
Full extension underfloor guide Dynapro soft-close, 60 kg - 8
Full extension underfloor guide Dynapro soft-close, 60 kg - 9

For detailed information, other images and documents, please select individual articles from the following table.

Full extension underfloor guide Dynapro soft-close, 60 kg

With integrated air cushioning

See product details

Available in 1 version

Individual price display after login
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
Very quiet operation, no friction


Thanks to fully synchronised runners



Easy and precise performance


Thanks to abrasion-resistant plastic rollers



High lateral stability


Thanks to wide guide rails



Minimal pull-out forces


Also suitable for small drawers



Narrow joint profile


Thanks to integrated front support

Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.

Dimensions subject to change. Subject to technical changes.