Diamond dry sanding disc
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
High concentration of high-quality diamonds
Different grits for different applications
Exceptionally quick and high cleaning power
High work performance and time and labour savings
Does not overheat excessively
Application area
Ideal for polishing granite, marble and silestone
Instructions
Recommendations for use:
- Start work with the 100 grit, which is the largest, then continue with the following grits - 200, 400, etc. - which gradually get finer. The final stage of the work is done with the polishing pad
- Use at maximum 2,500-3,500 rpm
- Do not exert excessive pressure on the stone during use, especially on fine-grain stone
- Keep the machine at an angle of 160-170°
- Work the surface to polish rotating the grinder clockwise with circular movements at a consistently moderate speed
- Never work at an acute angle, but always at right angles to the surface to avoid damaging the disc
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!