Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy .