Welcome to Würth Turkey For trade customers only
Door damper Soft-close HAR
Door damper  Soft-close HAR - 1
Door damper  Soft-close HAR - 2
Door damper  Soft-close HAR - 3
Door damper  Soft-close HAR - 4
Door damper  Soft-close HAR - 5
Door damper  Soft-close HAR - 6
Door damper  Soft-close HAR - 7

For detailed information, other images and documents, please select individual articles from the following table.

Door damper Soft-close HAR

Gentle cushioning for wood/aluminium framed doors or negative furniture hinges from the automatic Nexis series

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 00

Prices for customers after login

For damping closing furniture doors


Doors do not slam loudly against the side of the unit but instead close gently and almost silently



Mounted with eccentric fitting; can be used on right or left



With adjusting screw


Fine adjustment to various opening angles and offsets

Notice

Values based on doors with an edge radius of 1 mm. We recommend a trial fitting. When using wooden frames less than 60 mm wide, we recommend a trial fitting. When using aluminium frames, do not use sealants or silicone where the soft-close HARs are installed.

Specified dimensions not binding. Subject to technical changes!