Welcome to Würth Turkey For trade customers only
Door silencer Soft-close HAR system
Door silencer  Soft-close HAR system - 1
Door silencer  Soft-close HAR system - 2
Door silencer  Soft-close HAR system - 3
Door silencer  Soft-close HAR system - 4
Door silencer  Soft-close HAR system - 5
Door silencer  Soft-close HAR system - 6
Door silencer  Soft-close HAR system - 7

For detailed information, other images and documents, please select individual articles from the following table.

Door silencer Soft-close HAR system

Fine padding for wood-aluminum door frames or negative furniture hinges of the Nexis automatic series

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 00

Prices for customers after login

For cushioning the closing of furniture doors


Instead of a loud slam, the door closes softly and almost silently



Equipped with eccentric fittings, can be used on the right or left



With adjusting screw


Fine adjustment for different opening angles and offsets

Notice

The values are derived for doors with an edge radius of 1 mm. We recommend a trial installation. When using wooden frames smaller than 60 mm, we recommend a trial assembly. When using aluminium frames, do not use sealants or silicone where the soft-close HARs system is installed.

The dimensions given are not binding. Subject to technical changes.