Slotted countersunk head screw DIN 963, 4.8 steel, plain
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
Notice
DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!