Slotted flat-head screw DIN 85, A2-70 stainless steel, plain
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
Notice
DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!