Welcome to Würth Turkey For trade customers only
Serrated locking nut A2 stainless steel, plain
Serrated locking nut A2 stainless steel, plain - 1
Serrated locking nut A2 stainless steel, plain - 2
Serrated locking nut A2 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Serrated locking nut A2 stainless steel, plain

With locking teeth

See product details

Available in 3 versions

Individual price display after login
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
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).