Hexagon bolt with flange DIN 6921, A2-70 stainless steel, plain
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
Notice
DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (some head heights have been changed | Flange diameter is unchanged | Width across flats changed for M10, M12, M14 and M16, M20 | Strength 12.9 omitted | Fine thread omitted).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!